Spesifikasi
| Wi-Fi Technology | AC2200 MU-MIMO Tri-band Gigabit, 400+867+867 Mbps |
|---|---|
| Wi-Fi Speed | AC2200 (N400 + AC867 + AC867) |
| Wi-Fi Bands | 2.4 and 5 GHz(2x) (simultaneous tri-band) |
| Wi-Fi Range | Medium Household |
| Antennas | 4x external adjustable antennas |
| Processor | 716MHz Quad-core |
| Dimensions (LxWxH) (mm) | 213.7x161.8x54.8 |
| Easy Setup | Browser-based Setup |
| Input power supply (V) | 100-240 |
| LEDs | Illuminated Linksys logo , Wi-Fi Protected Setup, Internet connection, Network cable connection to Internet port. |
| Minimum System Requirements | Latest versions of Google ChromeTM, Firefox, Safari (for Mac and iPad), Microsoft Edge and Internet Explorer version 8 and newer |
| Other Certifications | Wi-Fi |
| Output Power Supply (V) | 12 |
| Regulatory Compliance | FCC class B |
| Weight (g) | 608 |
| Wireless Encryption | 64/128-bit WEP, WPA2 Personal, WPA2 Enterprise |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-Key Features:
Tri-Band (5 GHz + 5GHz + 2.4 GHz), 2x2 AC
MU-MIMO/ Seamless Roaming
Auto Firmware Update
Quad-Core CPU+ 3 offload Processors
Advanced SPI+ DoS protection Security
Advanced Beamforming+ Technology
Airtime Fairness
USB 3.0 Port
Smart Connect Band Steering
4 Adjustable Antennas+ 6 High Power Amplifiers
Smart Wi-Fi Cloud Management
-Network Standards:
802.11b
802.11a/g
802.11n
802.11ac
Tri-Band (5 GHz + 5GHz + 2.4 GHz), 2x2 AC
MU-MIMO/ Seamless Roaming
Auto Firmware Update
Quad-Core CPU+ 3 offload Processors
Advanced SPI+ DoS protection Security
Advanced Beamforming+ Technology
Airtime Fairness
USB 3.0 Port
Smart Connect Band Steering
4 Adjustable Antennas+ 6 High Power Amplifiers
Smart Wi-Fi Cloud Management
-Network Standards:
802.11b
802.11a/g
802.11n
802.11ac
Feature
- Double the Performance of a Dual-Band Router- Exceptional Multi-Device Performance with Mu-Mimo
- Seamless Roaming Technology
- Alexa Wi-Fi Access
- USB and Ethernet Ports Connect More Devices
- High-Performance Antennas for Maximum Coverage
- Linksys Auto Firmware Upgrade
- DFS Certified
- Airtime Fairness Ensures Wi-Fi Efficiency
- Wi-Fi Traffic Optimizer
- LAN Link Aggregation
- Download/Upload Speed Check
- SPI Firewall and DOS Protection Provide the Best in Class Internet Security
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
