Spesifikasi
| Routing/Switching Capacity (Gbps) | 12.8 |
|---|---|
| Address Table Size | 8000 entries |
| Processor | MIPS @ 300 MHz, 16 MB flash |
| Packet Buffer Size | 1 MB, 128 MB SDRAM |
| Throughput (pps) | Up to 9.5million |
| Altitude (ft) | Up to 10000 |
| Dimensions (WxDxH) (inch) | 12.5x17.4x1.73 |
| Electromagnetic Compatibility | FCC Class A; VCCI Class A; EN 55022/CISPR 22 Class A |
| Form Factor | 1U height |
| Heat Dissipation (BTU/hour) | 410 |
| Immunity Standard | EN 55024, CISPR 24; IEC 61000-4-2; IEC 61000-4-3; IEC 61000-4-4; IEC 61000-4-5; IEC 61000-4-6; IEC 61000-4-8; IEC 61000-4-11; EN 61000-3-2, IEC 61000-3-2; EN 61000-3-3, IEC 61000-3-3 |
| Input Frequency (Hz) | 50/60 |
| Input Operating Current | 7/3.5 |
| Operating Temperature (°F) | 32 to 122 |
| Power Consumption (W) | 41 |
| Power Supply PoE (W) | 406 |
| Safety | CSA 22.2 No. 60950; UL 60950; IEC 60950; EN 60950 |
| Voltage (V AC) | 100-127/200-240 |
| Weight (lbs) | 15.05 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The HP E2610 Switch Series consists of five switches. The HP E2610-24 and E2610-48 provide 24 and 48 ports of 10/100 connectivity. The HP E2610-24 is fanless switch with quiet operation, making it ideal for deployment in open spaces. The HP E2610-24-PPoE, E2610-24-PoE, and E2610-48-PoE are IEEE 802.3af-compliant for Power over Ethernet (PoE) and provide up to 15.4 W for 12, 24, and 48 ports. The E2610-24-PPoE switch has 24 10/100 ports and provides 12 ports of PoE. All HP E2610 Switch Series include two 10/100/1000Base-T ports and two mini-GBIC slots for Gigabit uplink connectivity. An optional redundant external power supply is also available to provide redundancy in the event of a power supply failure. With static routing, robust security and management features, and free software updates, the HP E2610 Switch Series is a cost-effective solution for customers who are building converged enterprise edge networks.
Feature
Ports:24 auto-sensing 10/100 ports(IEEE 802.3 Type 10Base-T, IEEE 802.3u Type 100Base-TX), Media Type: Auto-MDIX, Duplex: half or full; 1 RJ-45 serial console port; 2 auto-sensing 10/100/1000 ports(IEEE 802.3 Type 10Base-T, IEEE 802.3u Type 100Base-TX, IEEE 802.3ab Type 1000Base-T), Duplex: 10Base-T/100Base-TX: half or full; 1000Base-T: full only; 2 open mini-GBIC (SFP) slots.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
