Aruba Aruba 2930F 24G 4SFP + Switch

Sebelum PPN:
Rp40.999.900
Spesifikasi
Dimensions (cm)44.25x20.02x4.39
Weight (kg)2.41
Memory and ProcessorDual Core ARM Cortex A9 @ 1016 MHz, 1 GB DDR3 SDRAM
Packet Buffer Size12.38 MB 4.5 MB Ingress/7.875MB Egress, 4 GB eMMC
Throughput (Mpps)Up to 95.2
Switching Capacity (Gbps)128
Airflow DirectionSide-to-side
Frequency (Hz)50/60
Idle Power (W)19.5
Maximum Heat Dissipation (BTU/hour)100
Maximum Power Rating (W)29.3
Operating Temperature (°F)32 to 113
Storage Temperature (°F)-40 to 158
Voltage100-127/200-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Idle power is the actual power consumption of the device with no ports connected.
- Maximum power rating and maximum heat dissipation are the worst-case theoretical maximum numbers provided for planning the infrastructure with fully loaded PoE (if equipped), 100% traffic, all ports plugged in, and all modules populated.
Feature
Ports and slots:
24 RJ-45 autosensing 10/100/1000 ports (IEEE 802.3 Type 10BASE-T, IEEE 802.3u Type 100BASE-TX, IEEE 802.3ab Type 1000BASE-T)
Duplex: 10BASE-T/100BASE-TX: half or full; 1000BASE-T: full only
4 SFP+ 1/10GbE ports; PHY-less

Additional ports and slots:
1 dual-personality (RJ-45 or USB micro-B) serial console port

Ulasan Produk

Tidak ada ulasan