Sebelum PPN:
Rp4.299.900 - Rp5.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Pump Dimension (mm) | 80x80x60 |
|---|---|
| Radiator Material | Aluminium |
| Block Material | Copper |
| Bearing Type | 2 Ball Bearing |
| Life Expectancy (hour) | 70000 |
| Tube Length (mm) | 380 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AORUS LIQUID COOLER 240, All-in-one Liquid Cooler with Circular LCD Display, RGB Fusion 2.0, Dual 120mm ARGB Fans
New high performance pump efficiently dissipates heat from high end CPUs.
Unique 60x60mm circular full color LCD with dynamic AORUS logo display designs and custom a picture and text available.
High performance, low-noise level, dual ball bearing ARGB fans.
Supports RGB FUSION 2.0 synchronization with other AORUS devices.
Universal design for fan & pump RPM control, supports all MB brands.
New high performance pump efficiently dissipates heat from high end CPUs.
Unique 60x60mm circular full color LCD with dynamic AORUS logo display designs and custom a picture and text available.
High performance, low-noise level, dual ball bearing ARGB fans.
Supports RGB FUSION 2.0 synchronization with other AORUS devices.
Universal design for fan & pump RPM control, supports all MB brands.
Warning
1. The TR4 mounting bracket is bundled with TR4 CPU Package, not in the AORUS package.2. PSU must use a 5pin SATA power cable with 3.3V output to support LCD image display.
3. Custom image: Support BMP only, image width under 820 pixels. AORUS ENGINE will crop a 320x320 pixel image from the full image.
4. Custom text: Support English letters and numbers input only.
5. OS Windows 10 recommended.
6. AORUS LIQUID COOLER 240 compatible with all MB brands.
Feature
- CPU SocketIntel 2066, 2011-3, 1366, 115x, 1200
AMD sTRX4, TR4, AM4
-LCD Display
60x60mm Full Color LCD
-Fan
Spec : 120 x 25mm ARGB Fan x 2
-Software
RGB FUSION 2.0 support
AORUS ENGINE support
For the product to fully function, user must install and run both the AORUS ENGINE version 1.82 and RGB FUSION 2.0 version B20.0122.1 software.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
