Linksys 5-Port Business Desktop Gigabit Switch

Sebelum PPN:
Rp649.900
Spesifikasi
StandardsIEEE 802.3, 802.3u, 802.3x, 802.3ab, 802.3az
Number of Ports (Gigabit)5
MAC Address Table Size2000 entries
Speed10/100/1000
Bandwidth10Gbps (non-blocking)
Quality of Service802.1p and DSCP
Enclosure TypeMetal
MountingWall Mount
Operating Temperature (°C)0 to 50
Power (V/A)12/0.5
Power SavingCable connected detection Sleep mode
Power SupplyExternal
Status LEDsLink and activity indicators
Storage Temperature (°C)-40 to 70
Unit Dimension (mm)120x88x26
Unite Weight (kg)0.252
fanNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Wired connection speed Up to 1000Mbps
-5 or 8 Gigabit Ethernet auto-sensing ports
-Power-saving features
-Easy plug and play connection
Feature
Upgrade the data paths of your local wired network to information superhighways with Gigabit switches at the desktop. Accelerate your performance and productivity when you send large files to network servers, drives, and printers at Gigabit speed.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait