Linksys 16-Port Business Desktop Gigabit Switch

Sebelum PPN:
Rp2.099.900
Spesifikasi
StandardsIEEE 802.3, 802.3u, 802.3x, 802.3ab, 802.3az
Number of Ports (Gigabit)16
Speed10/100/1000
Bandwidth32 Gbps (non-blocking)
Quality of Service802.1p and DSCP
Status LEDsLink, speed, and activity indicators
Enclosure TypeMetal
Operating Temperature (°C)0 to 50
Power (V DC)12
Power SavingCable connected detection Sleep mode
Power SupplyExternal
Storage Temperature (°C)-40 to 70
Unit Dimension (mm)288x102x26
Unit Weight (kg)0.703
fanNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Upgrade the data paths of your local wired network to information superhighways with Gigabit switches at the desktop. Accelerate your performance and productivity when you send large files to network servers, drives, and printers at Gigabit speed.
Feature
- Wired connection speed Up to 1000Mbps
- 16 or 24 Gigabit Ethernet auto-sensing ports
- Quality of Service (QoS) traffic prioritization
- Power-saving features
- Easy plug-and-play connection

Ulasan Produk

Tidak ada ulasan

Halaman Terkait