Extech Thermo Anemometer Mini

Sebelum PPN:
Rp5.599.900
Spesifikasi
Manufacturing Number45158
DataloggerNo
Air Flow (m/s)0.5 to 28
Air Velocity (m/s)0.5 to 28
PC interfaceNo
Temperature (°C)-18 to 50
Ce ApprovalYes
Dimension Unit (cm)13.3x7x1.9
Model Plus Humidity
Netto Weight (kg)0.1
TypeThermo Anemometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Fold up protective housing extends to 9 INC for betterreachLarge dual display of air velocity and temperatureDataHold tofreeze most recent displayAuto shutoff 15 minutes afterlast k ey is pressedWater resistant housing
floats and Drop testedto 6 ftComplete with lanyardWind speed:Measures ft/min, MPH, m/ s, km/h, Knots and Beau fort ForceSelectable averaging function of 5, 10, or 13second intervalsReplaceable non-corrosive plastic wind
vane(impeller)Temperature and Windchill:Measures from 0 t o 122Deg.F(-18 to50Deg.C)Model 45158 Additional Features:Relat ive Humidity andDewPoint:Dual display of air velocity and relative humidityMeasures RH from 10% to 95%
Meas ure Dew Point from 32#F to 122#F

Ulasan Produk

Tidak ada ulasan