Extech PH/ORP Meter Sd Logger

Rating:
100% of 100
(1)
Sebelum PPN:
Rp14.999.900
Spesifikasi
Manufacturing NumberSDL100
pH Range0 to 14
Temperature (°C)0 to 65
Netto Weight (kg)0.45
Dimension Unit (cm)18.2x7.3x4.8
TypePH Meter
Maximum Resolution0.01 pH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Dual display of pH or mV and Temperature
ATC or manualTemperature compensation
3 point calibration ensures the bestlinearity and accuracy
Large backlit dual LCD
Stores 99readings manually and 20M readings via 2G SD card
Records readingswith real date and time stamp
User proGRammable samp l ing rate: 1second to
8hrs:59min:59sec
Min/Max and Data Hold functions
Auto power off with disable function
Built-in PC interface
Complete with 6 x AA batteries, SD card, hard c arrying case,
samplebuffers, mini pH electrode (60120B), and Thermi stor
temperature probe(850188)

Ulasan Produk