Extech IR Thermometer

Sebelum PPN:
Rp2.499.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Compact thermometer measures temperature from -58 to 1200 Deg.F (-50 to 650 Deg.C) with 0.1 Deg. resolution up to 999.9 Deg.
Adjustable High/Low setpoints with audible alarm alerts user when temperature exceeds the programmed setpoints
Adjustable emissivi t y for better accuracy on different surfaces
Built-in laser poin ter identifies target area
Backlighting illuminates display for t ak ing measurements at night or in areas with low background light leve ls
12:1 distance to target ratio
Data Hold and Min/Max
Ove rrange indicator
Auto power off
Complete with 9V b attery and pouch case

Ulasan Produk

Tidak ada ulasan

Halaman Terkait