Extech Contact Tachometer

Sebelum PPN:
Rp7.599.900
Spesifikasi
Resolution (rpm)0.1
RPM Range0.5 to 19.999
Netto Weight (kg)0.26
Manufacturing Number461891
Dimension Unit (cm)17x2.7x3.7
TypeContact Tachometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Large 5 digit LCD display is easy to read
Built-in memoryrecalls last MAX/MIN value stored
Autoranging with 0.05%accuracy
Contact measurements from 0.5 to 19,999rpm plus linearsurface speed measures in ft/min or m/min
Simply contact rotatingobject with sensor tip and read
Accessory wheels enabl e tachometerto measure linear surface speeds
Complete with cone tip, flat tipand spare wheel for surface speed measurements, four 1.5V AA batteriesand case

Ulasan Produk

Tidak ada ulasan

Halaman Terkait