HARDEN Set Perkakas Alat Reparasi

Sebelum PPN:
Rp749.900
Spesifikasi
Number of Pcs39
Packaging DetailsTriple Wall Corrugated Carton
MaterialHigh speed steel, high carbon steel, chrome vanadium steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
39Pcs Tools Set

4Pcs Precision Screwdriver Forged from chrome vanadium
Widely used in mining, metallurgy, shipbuilding, electric power and automobile industry,etc.
Including the following products:
- 1Pc Mini Saw Bow:6inch
- 6Pcs Saw Blade:6inch
- 1Pc Electrical Tape:10m
- 1Pc Raw Material Tape
- 1Pc Utility Knife:18mm
- 1Pc Art Blade
- 1Pc Screwdriver:5-100
- 1Pc Long nose pliers:6inch
- 1Pc Ordinary digital test pencil
- 1Pc tape measure:3mx16mm
- 1Pc Plastic adjustable wrench:8inch
- 1Pc Parts box
- 1Pc Screwdriver:P1-100
- 9Pcs 9-piece sleeve 5-13
- 1Pc Small square handle
- 2Pcs 2-piece clock and screwdriver
- 1Pc Wire cutter:6inch
- 7Pcs 7-piece Hexagon:1.5;2;2.5;3;4;5;6;
- 1Pc Two-color plastic handle claw hammer:8OZ/0.25KG
- 1Pc PTFE Tape
Feature
1. European Type Adjustable Wrench Carbon Steel
2. Hez wrenches
3. Full metric steel tape
4. 9-piece sleeve
5. Screwdriver

Ulasan Produk

Tidak ada ulasan