Saga Electric Industry Strong Light (Inverter Type/Slim Type)

Sebelum PPN:
Rp2.599.900
Spesifikasi
UseInspection and work in narrow spaces
Brightness (Lm)460
Cord Length (m)Five
Overall Length (mm)448.5
Power Supply (V)100
ConformityFL-8EX-N
Protective StructureIP66
Lighting methodInverter
Water ResistantWater resistant type
Material (outer cylinder)Polycarbonate
Light Bulb TypeFluorescent light
Special UseWater resistant
Power Consumption (W)8
TRUSCO Number337-6125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the lighting unit is as slim as 30 mm, it is convenient for inspection/inspection and work in narrow spaces

Ulasan Produk

Tidak ada ulasan