Spesifikasi
| Technology | Ink |
|---|---|
| Print Technology | HP Thermal Inkjet |
| Yield | 930 |
| Supply Type | Cartridges |
| Cartridges Capacity | Standard Capacity Cartridges |
| Ink Color | Black |
| Print head nozzles | 300 |
| Suitable For | HP DeskJet 712, 720, 722, 820, 830, 832, 850, 855, 870, 880, 882, 890, 895, 930, 932, 935, 950, 952, 960, 970, 990, 995, 1100, 1120, 1180, 1220, 1280, 1600, 6122, 6127, and 9300 Printers, HP Inkjet Fax 1220, HP Officejet g55, g85, g95, k60,k80, r40, r60, |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Print in incomparable detail. Text and graphics appear crisp, clear and bold in dark black.
Patented, pigment-based HP ink for extra sharp black text and professional results, every time
Reliable HP cartridges-a critical component of the total imaging system-ensure consistent results.
Documents stand the test of time. Archive important papers-this sharp black text resists fading.
Simple to install and easy to replace for low maintenance, trouble-free printing
Free, convenient return and recycling in over 30 countries. See insert or visit http://www. hp. com/recycle
Simple to install and easy to replace for low maintenance, trouble-free printing.
The HP 45 was 9 times more reliable,on average, than the leading remanufactured brands tested
Patented, pigment-based HP ink for extra sharp black text and professional results, every time
Reliable HP cartridges-a critical component of the total imaging system-ensure consistent results.
Documents stand the test of time. Archive important papers-this sharp black text resists fading.
Simple to install and easy to replace for low maintenance, trouble-free printing
Free, convenient return and recycling in over 30 countries. See insert or visit http://www. hp. com/recycle
Simple to install and easy to replace for low maintenance, trouble-free printing.
The HP 45 was 9 times more reliable,on average, than the leading remanufactured brands tested
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/HP%20Twin%20Pack%20Ink%20Cartridge%2045%20(Tinta%20Printer)/blP105637417-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
