HP 3-Pack LaserJet Toner Cartridge 126A (Tinta Printer)

Sebelum PPN:
Rp4.299.900
Spesifikasi
Operating Humidity Range (%RH)10 to 80
Storage Temperature Range (°C)0 to 35
ColorCyan; Magenta; Yellow
Cartridges CapacityStandard Capacity Cartridges
Cartridge ColorCyan; Magenta; Yellow
Hardware CompatibilityHP LaserJet Pro CP1020 Color Printer series
Non-Operating Humidity Range (%RH)35 to 85
Operating Temperature Range (°C)10 to 32.5
Package Dimensions (WxDxH) (mm)363x249x86
Page Yield1000
Print TechnologyLaser
Recycled Material Content0.14
Shelf LifeNot applicable
Supply TypeCartridges
TechnologyLaser

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Original HP LaserJet color multipacks offer a better value than individual cartridges. Print more pages for less with catridges packaged for high-volume printing. Save on shipping with only one product to order. Print more affordably-Original HP LaserJet color multipacks offer a better value than individual cartridges. Produce more color pages for a lower price with cartridges packaged for high-volume printing. Save on shipping and handling with only one product to order. Print with confidence-Original HP LaserJet toner cartridges are designed together with HP printers and MFPs to offer outstanding performance. Make an impact with professional-quality color documents and images. Rely on HP for free and easy recycling. Make a professional impression with vibrant color documents and photo-quality images. Count on consistent results-page after page and cartridge after cartridge. Get free and easy recycling-cartridges returned through HP Planet Partners are recycled responsibly. Count on consistent results-from page to page and cartridge to cartridge. Stay productive and worry less about supplies. Minimize shopping trips-buy the cartridges you need for color printing packaged together instead of individual cartridges. Intuitive design makes replacing cartridges fast and easy. Reduce shopping trips by choosing Original HP LaserJet color multipacks instead of individual cartridges.

Ulasan Produk

Tidak ada ulasan