HP Printhead 85 (Tinta Printer)

Sebelum PPN:
Rp799.900
Spesifikasi
Ink Drop (pl)4
TechnologyInk
Ink TypeDye-based
Non-Operating Humidity Range (%RH)10 to 80
Operating Humidity Range (%RH)10 to 80
Operating Temperature Range (°C)5 to 40
Package Dimensions (WxDxH) (mm)109.98x25.91x148.08
Print Head Swath (inch)0.5
Print TechnologyHP Thermal Inkjet
Product TypePrintheads
Shelf Life12 months
Storage Temperature Range (°C)-40 to 60
Suitable ForHP Designjet 30, 90, and 130 Printer series
Supply TypePrintheads

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Produce photo-quality images with precise detail and excellent gloss uniformity. Long-life HP 85 Printheads are designed together with dye-based Original HP inks in HP 85 Color Ink Cartridges to give you stand-out results.
Save valuable time and realize ongoing savings with long-life HP 85 Colour Printheads. This product means less time wasted on printing problems, higher productivity and more cost-effective printing.
Enjoy low maintenance, trouble-free printing. HP 85 Colour printheads are designed together with your printer. Interactive printing system technology makes HP supplies easy to install and maintain.

Ulasan Produk

Tidak ada ulasan