HP Printhead 731 (Tinta Printer)

Sebelum PPN:
Rp1.799.900
Spesifikasi
TechnologyInk
Ink TypeDye-based (cyan, magenta, yellow, gray, photo black); pigment-based (matte black)
Ink Drop (pl)6
Ink ColorCyan, magenta, yellow, gray, photo black, matte black (2 colors per printhead)
Non-Operating Humidity Range (%RH)20 to 80
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)5 to 40
Package Dimensions (WxDxH) (mm)28x143x132
Print Head Swath (inch)0.875
Print TechnologyHP Thermal Inkjet
Print head nozzles4224 (2112 per color)
Shelf Life15 months from date of manufacture
Storage Temperature Range (°C)5 to 40
Suitable ForHP DesignJet T1700 Printer series
Supply TypePrintheads

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan