HP Printhead 11 (Tinta Printer)

Sebelum PPN:
Rp979.900
Spesifikasi
TechnologyInk
Storage Temperature Range (°C)-40 to 60
Package Dimensions (W x D x H) (mm)109.98x25.91x148.08
Print TechnologyHP Thermal Inkjet
Operating Temperature Range (°C)5 to 40
Print head nozzles304
Shelf Life12 months
Suitable ForHP Business Inkjet 1000, 1200, 2200, 2230, 2250, 2280, 2600 and 2800 Printer series, HP Designjet 500, 500PS, 510, 800 and 800PS Printers, HP Color Inkjet cp1700 Printer, HP Designjet 70 Printer, HP Designjet Copier cc800ps and HP Officejet Pro K850 Color
Supply TypePrintheads

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Separate black and colour printheads allow individual replacement when needed. Get vibrant color and consistently accurate image quality with HP 11 PrintheadsConsistent results with long-life HP 11 Printheads, HP Smart printing technologyThe integrated printhead is around 1. 25 cm wide, with 304 nozzles. Managing supplies is easy with innovative HP Smart printing technology and HP SureSupplyEasy to use and installFor smooth colour transitions and more directly printable colours. Economical individual printheads-replace only the one that's needed.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait