HP Page Wide Cartridge 981Y (Tinta Printer)

Sebelum PPN:
Rp3.499.900 - Rp4.499.900
Spesifikasi
Product TypesHigh Capacity Ink Cartridges
TechnologyPageWide
Storage Temperature Range (°C)-40 to 60
Non-Operating Humidity Range (%RH)0 to 100
Cartridges CapacityHigh Capacity Cartridges
Ink typesPigment-based
Operating Humidity Range (%RH)10 to 90
Operating Temperature Range (°C)5 to 35
Print Head Swath (inch)8.57
Print TechnologyHP PageWide
Suitable ForHP PageWide Enterprise Color MFP 586dn, HP PageWide Enterprise Color MFP 586f, HP PageWide Enterprise Color Flow MFP 586z, HP PageWide Enterprise Color 556dn, HP PageWide Enterprise Color 556xh
Supply TypeCartridges

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Print up to 16,000 color pages at a significantly lower cost per page than standard cartridges. Extra-high-yield cartridges lock in the exceptional value your HP PageWide Enterprise printer was built to deliver.
Easily replace cartridges in a snap, and tackle high-volume print jobs without interruptions. Original HP PageWide cartridges make printing easy, so work flows smoothly.

Ulasan Produk

Tidak ada ulasan