HP Page Wide Cartridge 981X (Tinta Printer)

Sebelum PPN:
Rp2.299.900 - Rp3.099.900
Spesifikasi
Ink TypePigment-based
Cartridges CapacityHigh Capacity Cartridges
Non-Operating Humidity Range (%RH)0 to 100
Operating Humidity Range (%RH)10 to 90
Operating Temperature Range (°C)5 to 35
Print Head Swath (inch)8.57
Print TechnologyHP PageWide
Product TypeHigh Capacity Ink Cartridges
Storage Temperature Range (°C)-40 to 60
Suitable ForHP PageWide Enterprise Color MFP 586dn, HP PageWide Enterprise Color MFP 586f, HP PageWide Enterprise Color Flow MFP 586z, HP PageWide Enterprise Color 556dn, HP PageWide Enterprise Color 556xh
Supply TypeCartridges
TechnologyPageWide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Print more pages at a lower cost per page than standard cartridges with Original HP PageWide high-yield cartridges. Help keep costs down with cartridges designed for high-volume printing.
Easily replace cartridges in a snap, and tackle high-volume print jobs without interruptions. Original HP PageWide cartridges make printing easy, so work flows smoothly.

Ulasan Produk

Tidak ada ulasan