Sebelum PPN:
Rp1.599.900 - Rp2.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ink Type | Pigment-based |
|---|---|
| Cartridges Capacity | Standard Capacity Cartridges |
| Non-Operating Humidity Range (%RH) | 0 to 100 |
| Operating Humidity Range (%RH) | 10 to 90 |
| Operating Temperature Range (°C) | 5 to 35 |
| Page Yield | 6000 |
| Print Head Swath (inch) | 8.57 |
| Print Technology | HP PageWide |
| Storage Temperature Range (°C) | -40 to 60 |
| Suitable For | HP PageWide Enterprise Color MFP 586dn, HP PageWide Enterprise Color MFP 586f, HP PageWide Enterprise Color Flow MFP 586z, HP PageWide Enterprise Color 556dn, HP PageWide Enterprise Color 556xh |
| Supply Type | Cartridges |
| Technology | PageWide |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Count on Original HP PageWide cartridges for affordable printing enterprises need to manage costs and drive results. Get consistent quality from cartridges designed for HP PageWide Enterprise devices, and save even more with high-yield options. Print affordably and help manage costs with Original HP PageWide cartridges that deliver consistent results. Print more pages and replace supplies less often with optional high-yield cartridges. Print even faster-and save even more per page-by setting your printer to General Office mode. Produce professional-quality documents at speeds your printer was built for. Original HP PageWide cartridges are precisely engineered to match the high-speed performance of HP PageWide Enterprise printers and MFPs and to deliver consistent results. Count on professional-quality results at high speeds, using Original HP PageWide cartridges. Print professional-quality color on a variety of papers-consistent, reliable, and perfect for office use. Finish print jobs-even when a cartridge is running low-and don't get stuck with a half-printed page. Get professional-quality pages and enterprise-level performance every day. Protect your investment with Original HP PageWide cartridges specially designed and precisely engineered for HP printers and MFPs-so you can count on fast, consistent results. Avoid wasting time troubleshooting device issues, using consistent, reliable Original HP PageWide cartridges. Easily replace cartridges in a snap, and tackle high-volume print jobs without interruptions. Original HP PageWide cartridges make printing easy, so work flows smoothly. Replace cartridges quickly and correctly with easy-open packaging and simple, fast installation. Count on easy cartridge recycling at no charge through HP Planet Partners. Ensure consistent printing-Original HP PageWide cartridges are designed to work every time.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/q4P105636940-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
