HP Page Wide Cartridge 959XL (Tinta Printer)

Sebelum PPN:
Rp649.900
Spesifikasi
TechnologyInk
Ink TypePigment-based
Cartridges CapacityHigh Capacity Cartridges
Ink ColorBlack
Non-Operating Humidity Range (%RH)10 to 90
Operating Humidity Range (%RH)10 to 90
Operating Temperature Range (°C)5 to 35
Package Dimensions (WxDxH) (mm)119x126x36
Page Yield3000
Print Head Swath (inch)1.25
Print TechnologyHP Thermal Inkjet
Print head nozzles1568
Product TypeHigh Capacity Ink Cartridges
Storage Temperature Range (°C)-40 to 60
Suitable ForHP OfficeJet Pro 7720, 7730 Wide Format Printer, HP OfficeJet Pro 7740 WF All-in-One Printer, HP OfficeJet Pro 8210, 8216 Printer, HP OfficeJet Pro 8720, 8730, 8732M, 8740, 8745 All-in-One Printer
Supply TypeCartridges

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Print professional-quality documents with sharp black text. Rely on Original HP ink cartridges to produce business output that resists water, smearing, and fading.
Print with cartridges that are designed to conserve resources. Take advantage of easy recycling and minimal packaging to help reduce the time it takes to manage your environmental impact.

Ulasan Produk

Tidak ada ulasan