Spesifikasi
| Technology | Laser |
|---|---|
| Storage Temperature Range (°C) | -20 to 40 |
| Non-Operating Humidity Range (%RH) | 10 to 90 |
| Hardware Compatibility | HP LaserJet Enterprise M507 Printer series, HP LaserJet Enterprise MFP M528 series |
| Package Dimensions (W x D x H) (mm) | 373x122x281 |
| Cartridge Color | Black |
| Cartridges Capacity | High Capacity Cartridges |
| Color | Black |
| Operating Humidity Range (%RH) | 20 to 80 |
| Operating Temperature Range (°C) | 10 to 32.5 |
| Print Technology | Laser |
| Supply Type | Cartridges |
| Yield | 20000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Print professional-quality text documents at speeds your printer or MFP was built to achieve and help save energy while printing with HP EcoSmart black toner.
- Print crisp black text and use less energy when printing with Original HP EcoSmart black toner.
- Get the most from your cartridge with page maximizer technology that manages efficient toner use and cartridge performance.
- Look professional on every page with high-quality printing with Original HP Toner cartridges with JetIntelligence. Produce impressive results from first page to last.
- Be confident you're getting value from your cartridge. Original HP Toner cartridges with JetIntelligence deliver cost-effective high-yield options and efficiency with intelligent tracking of toner levels.
- Print up to four times more pages, using Original HP High Yield Toner cartridges with JetIntelligence. [2,5]
- HP print gauge technology intelligently tracks toner levels, so you know the remaining cartridge life.
- Toner and drum are combined into one item so there's no need to keep track of and purchase an additional drum.
- Efficiently print with toner cartridges specially designed to work best with your printer or MFP.
- Help protect your business against counterfeit cartridges with HP's exclusive anti-fraud technology. This innovative technology helps you manage business costs and maintain quality standards across your fleet.
- Innovative anti-fraud technology helps you get the authentic HP quality you paid for.
- Get professional-quality pages at high speeds with HP toner cartridge features that make printing easy. Receive alerts when new cartridges are needed and replace them easily. Recycle cartridges for free through HP Planet Partners.
- Plan ahead-use HP Web Jetadmin to track toner usage and receive regular supplies updates.
- Get right to printing-quickly replace your cartridges with auto seal removal and easy-open packaging.
- Original HP cartridges returned through HP Planet Partners are never sent to a landfill, and HP never refills or resells Original HP cartridges.
- Print crisp black text and use less energy when printing with Original HP EcoSmart black toner.
- Get the most from your cartridge with page maximizer technology that manages efficient toner use and cartridge performance.
- Look professional on every page with high-quality printing with Original HP Toner cartridges with JetIntelligence. Produce impressive results from first page to last.
- Be confident you're getting value from your cartridge. Original HP Toner cartridges with JetIntelligence deliver cost-effective high-yield options and efficiency with intelligent tracking of toner levels.
- Print up to four times more pages, using Original HP High Yield Toner cartridges with JetIntelligence. [2,5]
- HP print gauge technology intelligently tracks toner levels, so you know the remaining cartridge life.
- Toner and drum are combined into one item so there's no need to keep track of and purchase an additional drum.
- Efficiently print with toner cartridges specially designed to work best with your printer or MFP.
- Help protect your business against counterfeit cartridges with HP's exclusive anti-fraud technology. This innovative technology helps you manage business costs and maintain quality standards across your fleet.
- Innovative anti-fraud technology helps you get the authentic HP quality you paid for.
- Get professional-quality pages at high speeds with HP toner cartridge features that make printing easy. Receive alerts when new cartridges are needed and replace them easily. Recycle cartridges for free through HP Planet Partners.
- Plan ahead-use HP Web Jetadmin to track toner usage and receive regular supplies updates.
- Get right to printing-quickly replace your cartridges with auto seal removal and easy-open packaging.
- Original HP cartridges returned through HP Planet Partners are never sent to a landfill, and HP never refills or resells Original HP cartridges.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/HP%20Laserjet%20Toner%20Cartridge%2089Y%20(Tinta%20Printer)/ijP105636667-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
