HP Laserjet Toner Cartridge 87A (Tinta Printer)

Sebelum PPN:
Rp6.199.900
Spesifikasi
Product TypesStandard Capacity Toner Cartridges
TechnologyLaser
Storage Temperature Range (°C)-20 to 40
Non-Operating Humidity Range (%RH)10 to 90
Hardware CompatibilityHP LaserJet Enterprise M506 Printer series, HP LaserJet Enterprise MFP M527 series
Cartridge ColorBlack
Cartridges CapacityStandard Capacity Cartridges
ColorBlack
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)10 to 32.5
Package Dimensions (W x D x H) (mm)362x102x227
Print TechnologyLaser
Supply TypeCartridges
Yield8550

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Be confident you're getting more from your cartridge. Count on intelligent tracking of toner levels and cost-effective, high-yield options-using Original HP Toner cartridges with JetIntelligence.
Help protect your business against counterfeit cartridges with HP's exclusive anti-fraud technology. Manage business costs and maintain quality standards with Original HP-only policies and cartridge protection.

Ulasan Produk

Tidak ada ulasan