HP LaserJet Toner Cartridge 83X (Tinta Serbuk Printer)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Operating Humidity Range (%RH)20 to 80
Storage Temperature Range (°C)-20 to 40
ColorBlack
Cartridges CapacityHigh Capacity Cartridges
Cartridge ColorBlack
Hardware CompatibilityHP LaserJet Pro M201n, HP LaserJet Pro M201dw, HP LaserJet Pro MFP M225dn, HP LaserJet Pro MFP M225dw
Non-Operating Humidity Range (%RH)10 to 90
Operating Temperature Range (°C)15 to 25
Package Dimensions (WxDxH) (mm)375x113x125
Page Yield2200
Print TechnologyLaser
Product TypeHigh Capacity Toner Cartridges
Recycled Material Content0.27
Supply TypeCartridges
TechnologyLaser

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Print professional-quality documents your business can be proud of-page after page. Original HP LaserJet toner cartridges and HP LaserJet printers and MFPs are designed and tested together to achieve optimal results.
- Expect quality from every page, with Original HP LaserJet toner cartridges. Produce crisp black text and sharp images, and count on outstanding printing performance.
- Don't miss a beat. Replace Original HP toner cartridges in seconds, and get back to printing. They're specifically designed for your HP LaserJet printer or MFP-with the toner and imaging drum in one easy-to-install supply.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait