HP Laserjet Toner Cartridge 81X (Tinta Printer)

Sebelum PPN:
Rp8.199.900
Spesifikasi
Product TypesHigh Capacity Toner Cartridges
TechnologyLaser
Storage Temperature Range (°C)-20 to 40
Non-Operating Humidity Range (%RH)20 to 80
Hardware CompatibilityHP LaserJet Enterprise Flow MFP M630z, HP LaserJet Enterprise MFP M630f, HP LaserJet Enterprise MFP M630dn
Cartridge ColorBlack
Cartridges CapacityHigh Capacity Cartridges
ColorBlack
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)10 to 32.5
Package Dimensions (W x D x H) (mm)391x193x327
Print TechnologyLaser
Recycled Material Content0.15
Supply TypeCartridges
Yield25000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Produce professional-quality documents that your business can be proud of-page after page.
- Conserve resources, print in high volumes, and depend on free, easy cartridge recycling.
- Increase office efficiency. Print fast, install cartridges quickly, and easily find replacement supplies.

Ulasan Produk

Tidak ada ulasan