HP Laserjet Toner Cartridge 658X (Tinta Serbuk Printer)

Sebelum PPN:
Rp10.999.900 - Rp17.999.900
Spesifikasi
Product TypesHigh Capacity Toner Cartridges
TechnologyLaser
Storage Temperature Range (°C)-20 to 40
Non-Operating Humidity Range (%RH)10 to 90
Hardware CompatibilityHP Color LaserJet Enterprise M751 Printer series
Cartridges CapacityHigh Capacity Cartridges
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)10 to 32.5
Package Dimensions (W x D x H) (mm)483x155x198
Print TechnologyLaser
Supply TypeCartridges

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Count on getting consistently high-quality color prints with HP Original LaserJet Toner cartridges with JetIntelligence and ColorSphere 3. An enhanced print mode provides even more colors.
- Help keep your business moving forward. Trust HP Original Toner cartridges for consistent, uninterrupted printing and value.
- Track cartridge use with HP print gauge technology and reorder easily, with intelligence built into Original HP toner cartridges. Automatic seal removal makes installation quick and easy.
- HP helps you reduce your environmental impact through long-life cartridge and drum design, and recycling is easy with the HP Planet Partners program.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait