HP LaserJet Toner Cartridge 658A (Tinta Printer)

Sebelum PPN:
Rp4.199.900 - Rp5.899.900
Spesifikasi
Operating Humidity Range (%RH)20 to 80
Storage Temperature Range (°C)-20 to 40
Cartridges CapacityStandard Capacity Cartridges
Hardware CompatibilityHP Color LaserJet Enterprise M751 Printer series
Non-Operating Humidity Range (%RH)10 to 90
Operating Temperature Range (°C)10 to 32.5
Package Dimensions (WxDxH) (mm)483x155x198
Print TechnologyLaser
Product TypeStandard Capacity Toner Cartridges
Supply TypeCartridges
TechnologyLaser

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Count on getting consistently high-quality color prints with HP Original LaserJet Toner cartridges with JetIntelligence and ColorSphere 3. An enhanced print mode provides even more colors.
Help keep your business moving forward. Trust HP Original Toner cartridges for consistent, uninterrupted printing and value.
Track cartridge use with HP print gauge technology and reorder easily, with intelligence built into Original HP toner cartridges. Automatic seal removal makes installation quick and easy.
HP helps you reduce your environmental impact through long-life cartridge and drum design, and recycling is easy with the HP Planet Partners program.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait