HP LaserJet Toner Cartridge 655A (Tinta Serbuk Printer)

Sebelum PPN:
Rp5.799.900 - Rp6.699.900
Spesifikasi
Operating Humidity Range (%RH)10 to 80
Storage Temperature Range (°C)-20 to 40
Cartridges CapacityStandard Capacity Cartridges
Hardware CompatibilityHP Color LaserJet Enterprise Color M652 series, HP Color LaserJet Enterprise Color M653 series, HP Color LaserJet Enterprise MFP M681 series, HP Color LaserJet Enterprise MFP M682 series
Non-Operating Humidity Range (%RH)10 to 90
Operating Temperature Range (°C)15 to 30
Package Dimensions (WxDxH) (mm)378x163x192
Print TechnologyLaser
Product TypeStandard Capacity Toner Cartridges
Supply TypeCartridges
TechnologyLaser

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Original HP Toner cartridges with JetIntelligence deliver high-quality pages, help reduce costs with high-yield options and page maximizer technology, and intelligently track toner levels with print gauge technology.
- Produce consistent, professional-quality documents at speeds your HP printer or MFP was built to achieve.
- Help protect your business against counterfeit cartridges with HP's exclusive anti-fraud technology. This innovative technology helps you manage business costs and maintain quality standards across your fleet.
- Get professional-quality pages at high speeds with HP toner cartridge features that make printing easy so you can increase efficiency and raise productivity.

Ulasan Produk

Tidak ada ulasan