HP Laserjet Toner Cartridge 653A (Tinta Serbuk Printer)

Sebelum PPN:
Rp9.399.900
Spesifikasi
TechnologyLaser
Storage Temperature Range (°C)-20 to 40
Non-Operating Humidity Range (%RH)10 to 95
Hardware CompatibilityHP LaserJet Enterprise MFP M680 series
Package Dimensions (W x D x H) (mm)390x164x214
Cartridges CapacityStandard Capacity Cartridges
Operating Humidity Range (%RH)10 to 70
Operating Temperature Range (°C)15 to 27
Print TechnologyLaser
Recycled Material Content0.12
Supply TypeCartridges
Yield16500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Produce standout business documents and marketing materials, using Original HP toner cartridges with HP ColorSphere technology. Get consistent, print shop–quality results on a wide range of papers designed for professional office printing. Count on consistent color-page after page and cartridge after cartridge. Deepen the impact of your documents-use Original HP toner cartridges with HP ColorSphere technology. Produce photo-quality images and graphics with a glossy, luminous look. Depend on trustworthy printing supplies to maintain productivity. HP LaserJet toner cartridges deliver consistent, uninterrupted printing. Because cartridges are designed for exceptional reliability, you avoid wasted supplies and expensive delays. Count on consistent, uninterrupted printing with cartridges designed for your MFP. Avoid frustrating reprints, wasted supplies, and delays-choose cartridges designed for reliability. Look for the HP security seal to ensure you're buying a genuine HP product. Track cartridge use and reorder easily, with intelligence built into Original HP toner cartridges. Automatic seal removal makes installation quick and easy. Plan ahead-use HP Web Jetadmin to track toner usage and receive regular supplies updates. Use Original HP toner cartridges to help save energy and resources. Enjoy easy recycling-cartridges returned through HP Planet Partners are recycled responsibly. HP helps you recycle your toner cartridges-it's easy with the HP Planet Partners program.

Ulasan Produk

Tidak ada ulasan