Spesifikasi
| Operating Humidity Range (%RH) | 20 to 80 |
|---|---|
| Storage Temperature Range (°C) | -20 to 40 |
| Color | Black |
| Cartridges Capacity | High Capacity Cartridges |
| Cartridge Color | Black |
| Hardware Compatibility | HP Color LaserJet CP4525 Printers |
| Non-Operating Humidity Range (%RH) | 10 to 90 |
| Operating Temperature Range (°C) | 10 to 32.5 |
| Package Dimensions (WxDxH) (mm) | 390x164x214 |
| Page Yield | 17000 |
| Print Technology | Laser |
| Product Type | High Capacity Toner Cartridges |
| Recycled Material Content | 0.13 |
| Shelf Life | Not applicable |
| Supply Type | Cartridges |
| Technology | Laser |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Print standout business documents with sharp black text, using Original HP cartridges with ColorSphere toner. Get print shop-quality results in the office-HP toner is compatible with a wide range of laser papers and delivers consistent results.
- Maximize the impact of business documents, using Original HP cartridges with ColorSphere toner.
- Get print shop-quality results in the office-Original HP toner is compatible with a range of laser papers.
- Count on consistent results-from page to page and cartridge to cartridge.
- Keep printing costs low while maintaining productivity. HP Color LaserJet toner cartridges deliver consistent, uninterrupted printing. Because cartridges are designed for exceptional reliability, you avoid wasted supplies and expensive delays.
- Count on unmatched reliability when you choose toner cartridges specially designed to work with your printing fleet.
- Avoid frustrating reprints, wasted supplies and expensive delays when you choose cartridges that deliver exceptional reliability.
- Look for the HP security seal to ensure you're buying a genuine HP product.
- Change cartridges cleanly and easily with automatic cartridge seal removal.
- Choose the black toner cartridge that's right for your office. This cartridge is ideal for offices that print frequently. Easily track toner usage and reorder, thanks to intelligence built into Original HP cartridges.
- Choose an HP black cartridge tailored to meet your printing needs.
- Maximize the impact of business documents, using Original HP cartridges with ColorSphere toner.
- Get print shop-quality results in the office-Original HP toner is compatible with a range of laser papers.
- Count on consistent results-from page to page and cartridge to cartridge.
- Keep printing costs low while maintaining productivity. HP Color LaserJet toner cartridges deliver consistent, uninterrupted printing. Because cartridges are designed for exceptional reliability, you avoid wasted supplies and expensive delays.
- Count on unmatched reliability when you choose toner cartridges specially designed to work with your printing fleet.
- Avoid frustrating reprints, wasted supplies and expensive delays when you choose cartridges that deliver exceptional reliability.
- Look for the HP security seal to ensure you're buying a genuine HP product.
- Change cartridges cleanly and easily with automatic cartridge seal removal.
- Choose the black toner cartridge that's right for your office. This cartridge is ideal for offices that print frequently. Easily track toner usage and reorder, thanks to intelligence built into Original HP cartridges.
- Choose an HP black cartridge tailored to meet your printing needs.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/HP%20LaserJet%20Toner%20Cartridge%20649X%20(Tinta%20Printer)/8nP105636311-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
