HP Laserjet Toner Cartridge 646X (Tinta Printer)

Sebelum PPN:
Rp3.899.900
Spesifikasi
TechnologyLaser
Storage Temperature Range (°C)-20 to 40
Non-Operating Humidity Range (%RH)10 to 95
Hardware CompatibilityHP Color LaserJet Enterprise CM4540 MFP
Package Dimensions (W x D x H) (mm)390x164x214
Cartridge ColorBlack
Cartridges CapacityHigh Capacity Cartridges
ColorBlack
Eco LabelENERGY STAR Qualified
Operating Humidity Range (%RH)10 to 70
Operating Temperature Range (°C)15 to 27
Print TechnologyLaser
Product TypeHigh Capacity Toner Cartridges
Recycled Material Content0.13
Shelf LifeNot applicable
Supply TypeCartridges
Yield17000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Keep printing costs low while maintaining productivity. HP Color LaserJet toner cartridges deliver consistent, uninterrupted printing. Because cartridges are designed for exceptional reliability, you avoid wasted supplies and expensive delays.
- Count on consistent, uninterrupted printing with cartridges designed for your printer.
- Avoid frustrating reprints, wasted supplies and delays-choose cartridges designed for reliability.
- Minimize interruptions with high-capacity toner cartridges designed for frequent printing.
- Produce outstanding business documents with crisp, black text, using Original HP toner cartridges. Get consistent, print shop-quality results on a wide range of laser papers designed for professional office printing.
- Make a professional impression with sharp black text.
- Achieve consistent, professional results on a wide range of papers designed for office printing.
- Count on consistent results-from page to page and cartridge to cartridge.
- Save time and money-print marketing materials in your own office.
- Choose a high-capacity toner cartridge for frequent office printing. Install cartridges easily-plus, intelligence built into Original HP toner cartridges makes usage tracking and reordering simple. Enjoy easy, recycling with HP Planet Partners.
- Change toner cartridges quickly and easily with automatic cartridge seal removal.

Ulasan Produk

Tidak ada ulasan