HP Laserjet Toner Cartridge 51A (Tinta Serbuk Printer)

Sebelum PPN:
Rp3.899.900
Spesifikasi
Product TypesStandard Capacity Toner Cartridges
TechnologyLaser
Storage Temperature Range (°C)-20 to 40
Non-Operating Humidity Range (%RH)10 to 90
Hardware CompatibilityHP LaserJet P3005 Printer series, HP Laserjet M3035 MFP series and HP Laserjet m3027 MFP series
Cartridge ColorBlack
Cartridges CapacityStandard Capacity Cartridges
ColorBlack
Operating Humidity Range (%RH)10 to 80
Operating Temperature Range (°C)15 to 32.5
Package Dimensions (W x D x H) (mm)388x165x244
Print TechnologyLaser
Recycled Material Content0.25
Supply TypeCartridges
Yield6500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reliable performance means lower printing costs
Maximum productivity with low-maintenance printing
Consistent, professional results

Ulasan Produk

Tidak ada ulasan