HP Laserjet Toner Cartridge 507X (Tinta Printer)

Sebelum PPN:
Rp5.799.900
Spesifikasi
Product TypesHigh Capacity Toner Cartridges
TechnologyLaser
Storage Temperature Range (°C)-20 to 40
Non-Operating Humidity Range (%RH)10 to 90
Hardware CompatibilityHP LaserJet Enterprise 500 color M551n Printer, HP LaserJet Enterprise 500 color MFP M575dn, and HP Laserjet Enterprise 500 color MFP M575fw
Cartridge ColorBlack
Cartridges CapacityHigh Capacity Cartridges
ColorBlack
Eco LabelENERGY STAR qualified
Operating Humidity Range (%RH)10 to 70
Operating Temperature Range (°C)10 to 30
Package Dimensions (W x D x H) (mm)390x164x206
Print TechnologyLaser
Recycled Material Content0.14
Shelf LifeNot applicable
Supply TypeCartridges
Yield11000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Install cartridges quickly and easily-plus, intelligence built into Original HP LaserJet toner cartridges makes usage tracking and reordering simple. Enjoy easy recycling-cartridges returned via HP Planet Partners are recycled responsibly.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait