Spesifikasi
| Technology | Laser |
|---|---|
| Storage Temperature Range (°C) | -20 to 40 |
| Non-Operating Humidity Range (%RH) | 10 to 80 |
| Hardware Compatibility | HP Color LaserJet CP3525 Printer series, HP Color LaserJet CM3530 MFP |
| Package Dimensions (W x D x H) (mm) | 390x164x206 |
| Cartridge Color | Black |
| Cartridges Capacity | High Capacity Cartridges |
| Color | Black |
| Operating Humidity Range (%RH) | 10 to 80 |
| Operating Temperature Range (°C) | 10 to 30 |
| Print Technology | Laser |
| Recycled Material Content | 0.13 |
| Supply Type | Cartridges |
| Yield | 10500 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Improved HP ColorSphere toner is designed to meet a wide range of needs and achieves even higher gloss for a dynamic range of bright colour. From effective everyday business documents to professional marketing pieces, the results are brilliant. Improved HP ColorSphere toner produces higher gloss and a wider range of perceived colors. Produce professional documents quickly-HP ColorSphere toner delivers consistent, quality results. The difference gets noticed. Improved HP ColorSphere toner is designed together with the printer. For the first time, a cost-effective black print cartridge option – tailored specifically for high-volume printing environments – is available for HP Color LaserJet printing. Tailored to the needs of your business, choose from two sizes of Original HP black toner cartridges. Keep your printing up and running smoothly. Intelligence built into the cartridge provides alerts. Designed for easy, reliable operation-the all-in-one HP toner cartridge and ColorSphere toner. Free and convenient HP recycling program available in more than 47 countries worldwide. HP ColorSphere toner and intelligence built into the cartridge enable fast, high-quality, consistent results. Trouble-free printing can save time, increase productivity and lower overall costs of printing. Get fast print speeds without sacrificing print quality with improved HP ColorSphere toner.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/HP%20Laserjet%20Toner%20Cartridge%20504X%20(Tinta%20Serbuk%20Printer)/39P105636117-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
