HP Laserjet Toner Cartridge 504A (Tinta Serbuk Printer)

Sebelum PPN:
Rp4.099.900 - Rp7.999.900
Spesifikasi
TechnologyLaser
Storage Temperature Range (°C)-20 to 40
Non-Operating Humidity Range (%RH)10 to 80
Hardware CompatibilityHP Color LaserJet CP3525 Printer series, HP Color LaserJet CM3530 MFP
Cartridges CapacityStandard Capacity Cartridges
Operating Humidity Range (%RH)10 to 80
Operating Temperature Range (°C)10 to 30
Package Dimensions (W x D x H) (mm)390x164x206
Print TechnologyLaser
Recycled Material Content0.14
Supply TypeCartridges

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Printing with Original HP supplies is easy, convenient and cost-effective. You can print a wide variety of documents – from professional, full-colour marketing materials to economical black-and-white pages.
- HP ColorSphere toner and intelligence built into the cartridge enable fast, high-quality, consistent results. Trouble-free printing can save time, increase productivity and lower overall costs of printing.

Ulasan Produk

Tidak ada ulasan