HP Laserjet Toner Cartridge 49X (Tinta Printer)

Sebelum PPN:
Rp3.899.900
Spesifikasi
TechnologyLaser
Storage Temperature Range (°C)-20 to 40
Non-Operating Humidity Range (%RH)10 to 90
Hardware CompatibilityHP LaserJet 1160 and 1320 Printer series and HP LaserJet 3390/3392 All-in-One series
Package Dimensions (W x D x H) (mm)390x122x196
Cartridge ColorBlack
Cartridges CapacityHigh Capacity Cartridges
ColorBlack
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)10 to 32.5
Print TechnologyLaser
Product TypeHigh Capacity Toner Cartridges
Recycled Material Content0.18
Shelf LifeNot applicable
Supply TypeCartridges
Yield6000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Professional business style. Print documents and reports in rich black text. Reliable HP cartridges comprise up to 70% of the total imaging system, ensuring consistent results. HP's specially formulated toner produces clear, sharp results. Better together. For ultimate speed and quality and maximum printer performance, use Original HP cartridges. Easy to use automatic alerts, on-line ordering with HP Smart Printing technology and HP SureSupplyAll-in-one design, HP Smart Printing technology for easy cartridge replacementThe HP name means it's always easy to find replacement cartridges. Free and convenient HP recycling program available in more than 30 countries worldwideEnjoy peace of mind with HP's Premium Protection Print Cartridge Warranty. Proven reliability-HP LaserJet toner cartridge technology

Ulasan Produk

Tidak ada ulasan

Halaman Terkait