HP Laserjet Toner Cartridge 37Y (Tinta Serbuk Printer)

Sebelum PPN:
Rp9.999.900
Spesifikasi
Product TypesHigh Capacity Toner Cartridges
TechnologyLaser
Storage Temperature Range (°C)-20 to 40
Non-Operating Humidity Range (%RH)10 to 90
Hardware CompatibilityHP LaserJet Enterprise MFP M631, M632, M633 series, HP LaserJet Enterprise M608, M609 series
Cartridge ColorBlack
Cartridges CapacityHigh Capacity Cartridges
ColorBlack
Operating Humidity Range (%RH)10 to 80
Operating Temperature Range (°C)15 to 30
Package Dimensions (W x D x H) (mm)380x187x366
Print TechnologyLaser
Supply TypeCartridges
Yield41000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Original HP Toner cartridges with JetIntelligence deliver high-quality pages, help reduce costs with high-yield options and page maximizer technology, and intelligently track toner levels with print gauge technology.
- Produce consistent, quality documents at speeds your HP printer or MFP was built to achieve.
- Help protect your business against counterfeit cartridges with HP's exclusive anti-fraud technology. This innovative technology helps you manage business costs and maintain quality standards across your fleet.
- Original HP Toner cartridges with JetIntelligence match the high-speed performance of your printer to help deliver consistent results. Choose toner cartridges that help your printer work its best-Original HP.

Ulasan Produk

Tidak ada ulasan