HP Laserjet Toner Cartridge 37X (Tinta Printer)

Sebelum PPN:
Rp7.699.900
Spesifikasi
Product TypesHigh Capacity Toner Cartridges
TechnologyLaser
Storage Temperature Range (°C)-20 to 40
Non-Operating Humidity Range (%RH)10 to 90
Hardware CompatibilityHP LaserJet Enterprise MFP M631, M632, M633 series, HP LaserJet Enterprise M608, M609 series
Cartridge ColorBlack
Cartridges CapacityHigh Capacity Cartridges
ColorBlack
Operating Humidity Range (%RH)10 to 80
Operating Temperature Range (°C)15 to 30
Package Dimensions (W x D x H) (mm)380x180x287
Print TechnologyLaser
Supply TypeCartridges
Yield25000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Original HP Toner cartridges with JetIntelligence deliver high-quality pages, help reduce costs with high-yield options and page maximizer technology, and intelligently track toner levels with print gauge technology.
Produce consistent, quality documents at speeds your HP printer or MFP was built to achieve.
Help protect your business against counterfeit cartridges with HP's exclusive anti-fraud technology. This innovative technology helps you manage business costs and maintain quality standards across your fleet.
Original HP Toner cartridges with JetIntelligence match the high-speed performance of your printer to help deliver consistent results. Choose toner cartridges that help your printer work its best-Original HP.

Ulasan Produk

Tidak ada ulasan