HP LaserJet Toner Cartridge 30X (Tinta Serbuk Printer)

Sebelum PPN:
Rp2.699.900
Spesifikasi
Operating Humidity Range (%RH)20 to 80
Storage Temperature Range (°C)-20 to 40
ColorBlack
Cartridges CapacityHigh Capacity Cartridges
Cartridge ColorBlack
Hardware CompatibilityHP LaserJet Pro M203 Printers, HP LaserJet Pro MFP M227
Non-Operating Humidity Range (%RH)0 to 95
Operating Temperature Range (°C)15 to 32.5
Package Dimensions (WxDxH) (mm)358x108x135
Page Yield3500
Print TechnologyLaser
Product TypeHigh Capacity Toner Cartridges
Supply TypeCartridges
TechnologyLaser

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Help protect your business against counterfeits with exclusive anti-fraud technology. Manage costs with innovative technology that helps you maintain quality standards for your HP LaserJet Pro printers and MFPs.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait