HP LaserJet Toner Cartridge 305X (Tinta Printer)

Sebelum PPN:
Rp2.899.900
Spesifikasi
Operating Humidity Range (%RH)20 to 80
Storage Temperature Range (°C)-20 to 40
ColorBlack
Cartridges CapacityHigh Capacity Cartridges
Cartridge ColorBlack
Hardware CompatibilityHP LaserJet Pro M351, M375, M451, M475
Non-Operating Humidity Range (%RH)10 to 90
Operating Temperature Range (°C)15 to 25
Package Dimensions (WxDxH) (mm)385x109x125
Page Yield4000
Print TechnologyLaser
Product TypeHigh Capacity Toner Cartridges
Recycled Material Content0.17
Shelf LifeNot applicable
Supply TypeCartridges
TechnologyLaser

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Make a professional impact with marketing and documents when you print in standout color, using Original HP LaserJet Toner cartridges. Graphics appear bold and bright, and images maintain fine details and subtle shading.
- When it's time to install a new cartridge, you can trust that HP's all-in-one cartridge design makes replacement quick and easy. Recycle your print cartridges through HP Planet Partners.

Ulasan Produk

Tidak ada ulasan