HP Laserjet Toner Cartridge 26X (Tinta Serbuk Printer)

Sebelum PPN:
Rp5.699.900
Spesifikasi
Product TypesHigh Capacity Toner Cartridges
TechnologyLaser
Storage Temperature Range (°C)-20 to 40
Non-Operating Humidity Range (%RH)10 to 90
Hardware CompatibilityHP LaserJet Pro M402 series, HP LaserJet Pro MFP M426 series
Cartridge ColorBlack
Cartridges CapacityHigh Capacity Cartridges
ColorBlack
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)10 to 32.5
Package Dimensions (W x D x H) (mm)362x102x227
Print TechnologyLaser
Supply TypeCartridges
Yield9000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Help ensure you're getting the authentic HP quality you paid for with innovative anti-fraud technology.

Ulasan Produk

Tidak ada ulasan