Sebelum PPN:
Rp2.599.900 - Rp2.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Operating Humidity Range (%RH) | 10 to 80 |
|---|---|
| Storage Temperature Range (°C) | -20 to 40 |
| Cartridges Capacity | High Capacity Cartridges |
| Hardware Compatibility | HP Color LaserJet Pro M252 Printer series, HP Color Laserjet Pro MFP M277 series |
| Non-Operating Humidity Range (%RH) | 10 to 95 |
| Operating Temperature Range (°C) | 15 to 30 |
| Package Dimensions (WxDxH) (mm) | 363x96x111 |
| Print Technology | Laser |
| Supply Type | Cartridges |
| Technology | Laser |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Be confident you're getting more from your cartridge. These cost-effective Original HP High Yield Toner cartridges with JetIntelligence deliver enhanced efficiency with intelligent tracking of toner levels. Get more from your investment with page maximizer technology that enables more pages per cartridge than previous versions of HP toner cartridges. Get the most prints possible, using print gauge technology that accurately tracks toner levels. Print more pages, using Original HP High Yield Toner cartridges with JetIntelligence. Produce top-quality black-and-white documents at speeds your printer was built to achieve. Original HP Toner cartridges with JetIntelligence are engineered to match your printer or MFP's high-speed performance and produce professional-quality prints. Continue to count on consistent, professional quality at high speeds with HP ColorSphere 3 toner. Look professional on every page with vibrant, high-quality prints that stand the test of time. Help protect your business against counterfeit cartridges with HP's exclusive anti-fraud technology. This innovative technology helps you manage business costs and maintain quality standards across your fleet. Help ensure you're getting the authentic HP quality you paid for with innovative, anti-fraud technology. Get more high-quality prints from your printer or MFP. Original HP High Yield Toner cartridges with JetIntelligence match your printer's high-speed performance and increase efficiency. Go with toner that works best with your printer-Original HP. Continue to count on professional quality at high speeds-print after print-with HP ColorSphere 3 toner. Get right to printing. Quickly replace your cartridges with auto seal removal and easy-open packaging. Maximize efficiency with toner cartridges specially designed to work best with your printer or MFP.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/HP%20LaserJet%20Toner%20Cartridge%20201X%20(Tinta%20Serbuk%20Printer)/myP105635826-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
