HP Laserjet Toner Cartridge 15A (Tinta Printer)

Sebelum PPN:
Rp1.799.900
Spesifikasi
TechnologyLaser
Storage Temperature Range (°C)-20 to 40
Non-Operating Humidity Range (%RH)10 to 90
Hardware CompatibilityHP LaserJet 1000, 1200, 1220, 3300, 3310, 3320, 3330, and 3380 Printer series
Package Dimensions (W x D x H) (mm)344x122x196
Cartridge ColorBlack
Cartridges CapacityStandard Capacity Cartridges
ColorBlack
Operating Humidity Range (%RH)10 to 80
Operating Temperature Range (°C)15 to 32.5
Print TechnologyLaser
Recycled Material Content0.19
Shelf LifeNot applicable
Supply TypeCartridges
Yield2500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quality and value for the office. Work without interruption and produce crisp, sharp documents. Clear, sharp results with HP's UltraPrecise toner formulaSmooth grayscale transitions from the first page to the lastBetter together. For ultimate speed and quality and maximum printer performance, use Original HP cartridges. Reliable, all-in-one cartridge design for cost-effective operationKeep productivity high with HP's legendary quality and reliabilityExpect predictable results with HP supplies designed together with your printerEnjoy consistent, professional results with HP's simple and easy-to-use design. The all-in-one design makes it easy to replace a cartridge. Easy toner cartridge replacement with HP's all-in-one cartridge design

Ulasan Produk

Tidak ada ulasan