HP LaserJet Toner Cartridge 14X (Tinta Printer)

Sebelum PPN:
Rp6.399.900
Spesifikasi
Operating Humidity Range (%RH)20 to 80
Storage Temperature Range (°C)-20 to 40
ColorBlack
Cartridges CapacityHigh Capacity Cartridges
Cartridge ColorBlack
Hardware CompatibilityHP LaserJet Enterprise 700 Printer series
Non-Operating Humidity Range (%RH)10 to 90
Operating Temperature Range (°C)15 to 25
Package Dimensions (WxDxH) (mm)497x195x330
Page Yield17500
Print TechnologyLaser
Product TypeHigh Capacity Toner Cartridges
Recycled Material Content0.19
Shelf LifeNot applicable
Supply TypeCartridges
TechnologyLaser

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rely on the environmental leadership of HP. Original HP LaserJet toner cartridges with enhanced toner can help you save energy, and are designed with the environment in mind. Recycle toner cartridges responsibly, using HP Planet Partners.

Ulasan Produk

Tidak ada ulasan