HP LaserJet Toner Cartridge 147A (Tinta Serbuk Printer)

Sebelum PPN:
Rp4.799.900
Spesifikasi
Operating Humidity Range (%RH)10 to 80
Cartridges CapacityStandard Capacity Cartridges
ColorBlack
Print TechnologyLaser
Cartridge ColorBlack
Hardware CompatibilityHP LaserJet Enterprise M610/M611/M612 series, HP LaserJet Enterprise MFP M634/M635/M636 series
Operating Temperature Range (°C)10 to 32.5
Package Dimensions (WxDxH) (mm)380x180x270
Page Yield10500
Product TypeStandard Capacity Toner Cartridges
Storage Temperature Range (°C)-20 to 40
Supply TypeCartridges
TechnologyLaser

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Original HP Toner cartridges with JetIntelligence deliver high-quality pages, help reduce costs with high-yield options and page maximizer technology, and intelligently track toner levels with print gauge technology. Page maximizer technology manages efficient toner use and cartridge performance. Print for longer-get more pages per optional high-yield cartridge. Intelligently track toner levels with print gauge technology that enables you to get the pages you paid for. Produce consistent, quality documents at speeds your HP printer was built to achieve. Original HP Toner cartridges with JetIntelligence are engineered to match your printer's high-speed performance, while producing professional-quality prints. Continue to count on consistent quality at high speeds with Original HP Toner cartridges with JetIntelligence. Produce sharp text, bold blacks, and crisp graphics with precision black toner. Help reduce energy while printing with HP precision black toner in HP JetIntelligence Toner cartridges. Help protect your business against counterfeit cartridges with HP's exclusive anti-fraud technology. This innovative technology helps you manage business costs and maintain quality standards across your fleet. Help ensure you're getting the authentic HP quality you paid for with innovative anti-fraud technology. Original HP Toner cartridges with JetIntelligence match the high-speed performance of your printer to help deliver consistent results. Choose toner cartridges that help your printer work its best-Original HP. Continue to count on consistent quality at high speeds with specially formulated HP precision black toner. No delays or mess-quickly replace your cartridges, using auto seal removal and easy-open packaging. Spend less time on problems. Original HP toner cartridges are designed to work with HP printers.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait