HP Laserjet Toner Cartridge 131X (Tinta Printer)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Product TypesHigh Capacity Toner Cartridges
TechnologyLaser
Storage Temperature Range (°C)-20 to 40
Non-Operating Humidity Range (%RH)10 to 90
Hardware CompatibilityHP LaserJet Pro 200 color M251 series, HP LaserJet Pro 200 color MFP M276 series
Cartridge ColorBlack
Cartridges CapacityHigh Capacity Cartridges
ColorBlack
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)15 to 25
Package Dimensions (W x D x H) (mm)365x100x110
Print TechnologyLaser
Recycled Material Content0.19
Supply TypeCartridges
Yield2400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Make a professional impact by printing bold documents and marketing materials. This toner's gloss delivers crisp, black text and graphics. Get business-quality results on a wide range of laser papers.

Ulasan Produk

Tidak ada ulasan