HP Laserjet Toner Cartridge 124A (Tinta Serbuk Printer)

Sebelum PPN:
Rp1.999.900 - Rp2.099.900
Spesifikasi
TechnologyLaser
Storage Temperature Range (°C)-20 to 40
Non-Operating Humidity Range (%RH)10 to 90
Hardware CompatibilityHP LaserJet 1600 and 2600 Printer series, HP LaserJet CM1015 MFP series
Package Dimensions (W x D x H) (mm)410x109x92
Cartridges CapacityStandard Capacity Cartridges
Operating Humidity Range (%RH)10 to 80
Operating Temperature Range (°C)15 to 32.5
Print TechnologyLaser
Recycled Material Content0.2
Shelf LifeNot applicable
Supply TypeCartridges

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HP ColorSphere toner produces sharp blacks and a dynamic range of bright, brilliant color. And with reliable HP Color LaserJet toner cartridge technology, photo-quality business printing is fast, simple and hassle-free.
HP ColorSphere toner achieves high gloss for sharp blacks and a dynamic range of bright colors.
HP ColorSphere toner produces a finer range of colors for subtle transitions, realistic images.
Enjoy fast print speeds without sacrificing print quality-enabled by HP ColorSphere toner.
Save time, increase productivity. HP Color LaserJet supplies with HP Smart technology make color printing easy. With HP SureSupply shopping and on-line ordering, cartridge replacement is simple and convenient, making HP supplies a great value.
HP Smart technology and HP SureSupply online ordering save time for a great value.
Free and convenient HP recycling program available in more than 30 countries worldwide
HP Smart technology is finely tuned to the unique properties of HP's ColorSphere toner, enabling the toner cartridges and the printer to trigger adjustments that optimize print quality and reliability. Hassle-free results save time, provide value.
The HP printing system is tuned to HP's ColorSphere toner, ensuring brilliant color and consistency.

Ulasan Produk

Tidak ada ulasan