HP Laserjet Image Drum 828A (Tinta Printer)

Sebelum PPN:
Rp2.599.900 - Rp7.399.900
Spesifikasi
TechnologyLaser
Storage Temperature Range (°C)-20 to 40
Non-Operating Humidity Range (%RH)10 to 95
Hardware CompatibilityHP Color LaserJet Enterprise M855 Printer series, HP Color LaserJet Enterprise flow M880 Multifunction Printer series
Operating Humidity Range (%RH)10 to 70
Operating Temperature Range (°C)15 to 27
Package Dimensions (W x D x H) (mm)603x168x327
Print TechnologyLaser
Recycled Material Content0.15
Supply TypeImaging Drums
Yield30000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Produce office documents with crisp, black text. Original HP toner cartridges deliver consistent, print shop–quality results on a wide range of laser papers designed for professional office printing.
Track cartridge use and reorder easily, with intelligence built into Original HP toner cartridges. Automatic seal removal makes installation quick and easy.
Use Original HP toner cartridges to help save energy and resources. Preinstalled cartridges mean less packaging waste. Enjoy easy recycling-cartridges returned through HP Planet Partners are recycled responsibly.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait