HP LaserJet 220V Fuser Kit Color

Sebelum PPN:
Rp5.099.900
Spesifikasi
Print TechnologyLaser
Package Dimensions (WxDxH) (mm)483x190x276
Operating Humidity Range (%RH)20 to 80
Non-Operating Humidity Range (%RH)10 to 90
Hardware CompatibilityHP Color LaserJet Enterprise CP4025 and CP4525 Printers; HP Color LaserJet Enterprise CM4540 MFP series
Operating Temperature Range (°C)10 to 32.5
Product TypeFuser/Maintenance Kits
Shelf LifeNot applicable
Storage Temperature Range (°C)-20 to 40
TechnologyLaser

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Choose the black toner cartridge that's right for your office. HP offers cartridges for frequent, high-volume printing as well as everyday printing. Easily track toner usage and reorder, thanks to intelligence built into Original HP cartridges.

Ulasan Produk

Tidak ada ulasan