HP Ink Cartridge 971 (Tinta Printer)

Sebelum PPN:
Rp1.499.900
Spesifikasi
TechnologyInk
Ink TypePigment-based
Cartridges CapacityStandard Capacity Cartridges
Non-Operating Humidity Range (%RH)10 to 90
Operating Humidity Range (%RH)10 to 90
Operating Temperature Range (°C)5 to 35
Package Dimensions (WxDxH) (mm)241.7x28.7x71.6
Page Yield2500
Print Head Swath (inch)8.575
Print TechnologyHP Thermal Inkjet
Print head nozzles42240
Product TypeStandard Capacity Ink Cartridges
Storage Temperature Range (°C)-40 to 60
Suitable ForHP Officejet Pro X451dw, X551dw Printer, HP Officejet Pro X476dw, X576dw Multifunction Printer
Supply TypeCartridges

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conserve resources and reduce your impact, using a cartridge designed with the environment in mind. Count on free, easy cartridge recycling through HP Planet Partners.

Ulasan Produk

Tidak ada ulasan